Beli bearing ntn 6202 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHAC Round Linear GuideDeskripsi:The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
- SHAC Aluminum Sliding UnitDeskripsi:Linear motion guide rail and block SBR Series with smooth serface, little friction, low noise, they are widely used in linear motion system. For example, punch, tool grinding machine, automatic cutting machine, printer, card sorting machine, Food Packing Machine, other sliding parts on industrial machinery.
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- Airtac Fitting Pneumatic PHF Series Universal Female (Nepel Pneumatik)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- KENNAMETAL A4 ToolholderDeskripsi:A4 Grooving and Turning - Integral Small-Diameter Face Grooving
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- monotaro.id Kantong Plastik Sampah Transparan LLDPE 70micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah mengunakan bahan baku HDPE & LDPE yang sudah terbukti baik kualitasnya.monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak mudah bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Material: LLDPE
- Thickness (mm): 0.07
- Color: Transparent
- Material Grade: Original
- Thickness (micron): 70
- DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Navy (Pakaian/Baju Anti Api)atribut:
- Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
- Color: Navy
- Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
- Model: Inherent Flame Resistant Coverall
- Schotlite: 3M Standard
- Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
- Thickness (oz): 6
- Weave: Twill
- Zipper: YKK Gold
- BEST (Hardware) Furniture Movement Corner Leg CapDeskripsi:Attaching to the legs of chairs and tables makes it easier to move furniture. Smooth cleaning and redecorating will improve your life.Floor protection + Smooth movement of chairs and tables.atribut:
- Suitable For: (Leg shape) corner
- External Dimensions (LxWxH) (mm): 32.5x32.5x26
- Inner Dimensions (LxWxH) (mm): 24x24x21.5
- Applicable Range (mm): (Diameter) □ 24-26
- HIWIN Linear Guideway Block HGWDeskripsi:Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
- OTG Induction Round Shaft Motoratribut:
- Voltage (V): 220
- Phasa: 1Phase
- Number of Pole: 4Pole
Daftar Harga bearing ntn 6202 Terbaru October 2026
| Airtac Solenoid Valve 4A Series (Katup Solenoid) | Rp409.900 |
| SHAC Round Linear Guide | Rp359.900 |
| SHAC Aluminum Sliding Unit | Rp87.900 |
| Airtac Solenoid Valve 4V Series (Katup Solenoid) | Rp219.900 |
| Thomson Linear Motion Shaft | Rp539.900 |
| RIH Solenoid Valve (Katup Solenoid) | Rp109.900 |
| INDOMAKERS Linear Rail Shaft Support Unit | Rp19.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| HIWIN HG-Block | Rp499.900 |
| Airtac Fitting Pneumatic PHF Series Universal Female (Nepel Pneumatik) | Rp13.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/paP106481910-1.webp)


/pkP106481920-1.jpg)

/laP106839766-1.jpg)

%20(Katup%20Solenoid)/puP106870930-1.jpg)

/j2P105734686-1.jpg)
/p0P106481900-1.webp)
/n9P105732837-1.jpg)
/9yP101567358-8.jpg)


/biP108228414-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DEFENDEREXTRA%20NEWNOMEXIIIA%20Fire-Resistant%20Wearpack%20Coverall%20Navy%20(Pakaian%2FBaju%20Anti%20Api)/qyP110898970-2.jpg)
%20Furniture%20Movement%20Corner%20Leg%20Cap/5nP110267203-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)